2-Light Pendant, 100W, A19, 120V, Brushed Nickel Finish

Item #: 653380

Cat #: 77174-710

UPC: 785652222719

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain, Safety Listed for Dry Location

Overview

Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Brushed Nickel Finish, Etched White Alabaster Glass, 120 Inch Chain, Safety Listed for Dry Location
Also known as: 785652222719, 77174-710

Specifications

Base: Medium Screw (E26)
Wattage: 100
Type: Pendant, Ceiling Fixture
Volts AC: 120
Material: Steel
Diameter: 14 1/2 in
Color: Burnt Sienna
Base: Medium Screw (E26)
Type: Pendant, Ceiling Fixture
Material: Steel
Color: Burnt Sienna
Wattage: 100
Volts AC: 120
Diameter: 14 1/2 in

Customer Reviews

No reviews for this product
(0)