2-Light Pendant, 100W, A19, 120V, Burnt Sienna Finish
Item #:
653378
Cat #:
77174-962
UPC:
785652217319
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, 120 Inch Chain, Safety Listed for Dry Location
Overview
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Burnt Sienna Finish, Amber Scavo Glass, 120 Inch Chain, Safety Listed for Dry Location
Also known as: 785652217319, 77174-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant, Ceiling Fixture |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Steel |
Diameter: | 14 1/2 in |
Base: | Medium Screw (E26) |
Type: | Pendant, Ceiling Fixture |
Color: | Brushed Nickel |
Diameter: | 14 1/2 in |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)