This product may not be available in all locations.
2
more

Breaker, Main, 125A, 2P, 120/240VAC, 22kAIC, Type QOM1
Item #: 65333
Cat #: QOM125VH
UPC: 78590100404
Documents & Guides
Breaker, Main, 125 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Main, 125 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM1
Also known as: 78590100404, QOM125VH
Specifications
Poles: | 2 |
Amps: | 125 |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Family / Style: | QO |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Amps: | 125 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)