PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 1.6 A, Frame A, IP20 NEM

Item #: 653310

Cat #: 25A-B1P6N104

UPC: 885630701059

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 1.6 A, Frame A, IP20 NEMA, 0.2 kW (0.25 Hp)

Overview

PowerFlex 523 AC Drive, 240 V AC, 3 Phase, 1.6 A, Frame A, IP20 NEMA, 0.2 kW (0.25 Hp)
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B1P6N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 1.6 A output current and an A frame. And it is IP20 NEMA / open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630701059, 25A-B1P6N104

Specifications

Type: AC Drive
Type: AC Drive

Customer Reviews

No reviews for this product
(0)