
12 AWG MTW Stranded Copper, Blue, 500'
Item #: 65331
Cat #: MTW12STR264WHTBLU500RL
UPC: 990107952077
Documents & Guides
12 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.
Sign In or Register to view pricing and more.
Overview
12 AWG, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 500' Reel.
Also known as: 990107952077, MTW12STR264WHTBLU500RL
Specifications
Length: | 500 ft |
Color: | White/Blue |
Gauge: | 12 AWG |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Length: | 500 ft |
Gauge: | 12 AWG |
Material: | Copper |
Conductors: | 1 |
Color: | White/Blue |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)