COP THW10STRWHT2500RL WIRE

Item #: 653303

Cat #: THW10STRWHT2500RL

UPC: 980100215101

Documents & Guides
No Documents Available
COP THW10STRWHT2500RL WIRE THW-10-WHT-7STR-CU-2500S/R
Sign In or Register to view pricing and more.

No associated products found.

Overview

COP THW10STRWHT2500RL WIRE THW-10-WHT-7STR-CU-2500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100215101, THW10STRWHT2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: White
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)