Freedom NEMA motor control starter

Item #: 653294

Cat #: ECN1802CHC

UPC: 782114196946

Sign In or Register to view pricing and more.
Eaton Freedom NEMA enclosed control , NEMA 3R , Combination non-reversing starter , With control power transformer , Type R , Three-phase , 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer

Overview

Eaton Freedom NEMA enclosed control , NEMA 3R , Combination non-reversing starter , With control power transformer , Type R , Three-phase , 460V/60 Hz-440V/50 Hz primary, 120/60-110/50 secondary control power transformer
Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Also known as: 782114196946, ECN1802CHC

Specifications

Type: Combination, Starter, Non-Reversing
Phase: 3
IP/NEMA Rating: NEMA 3R
Type: Combination, Starter, Non-Reversing
IP/NEMA Rating: NEMA 3R
Phase: 3

Customer Reviews

No reviews for this product
(0)