COP THW10STRBRN2500RL
Item #: 653286
Cat #: THW10STRBRN2500RL
UPC: 980100215507
Documents & Guides
No Documents Available
COP THW10STRBRN2500RL THW-10-BRN-7STR-CU-2500S/R
Sign In or Register to view pricing and more.
No associated products found.
Overview
COP THW10STRBRN2500RL THW-10-BRN-7STR-CU-2500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100215507, THW10STRBRN2500RL
Specifications
Color: | Brown |
Gauge: | 10 AWG |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 10 AWG |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)