![4 Pair 23 AWG CMP CAT6 - White - No Spline 4 Pair 23 AWG CMP CAT6 - White - No Spline](https://rexel-cdn.com/products/424cmpcat3whppesx.jpg?i=CF845235-936B-4000-8E82-0330027B4E71&f=420)
4 Pair 23 AWG CMP CAT6 - White - No Spline
Item #:
653283
Cat #:
6361-21-01
UPC:
781410982499
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - White - Reel Length: 1000 ft.
Overview
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - White - Reel Length: 1000 ft.
Also known as: 781410982499, 6361-21-01
Specifications
Gauge: | 23 |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Plenum |
Color: | White |
Shielding: | Unshielded |
Gauge: | 23 |
Length: | 1000 ft |
Conductors: | 4 Pair |
Color: | White |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Plenum |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)