4 Pair 23 AWG CMP CAT6 - Blue - No Spline

Item #: 653282

Cat #: 6361-21-06

UPC: 781410982529

Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - Blue - Reel Length: 1000 ft.
4-Pair Category 6 U/UTP, Plenum CMP/FT6
Also known as: 781410982529, 6361-21-06

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Jacket: Plenum
Color: Blue
Length: 1000 ft
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)