Motor controller, TeSys T, Ethernet/IP, Modbus/TCP, 6 logic inputs, 3 logic outputs, 5-100A, 24VDC

Item #: 653277

Cat #: LTMR100EBD

UPC: 785901830535

Sign In or Register to view pricing and more.
Motor controller, TeSys T, Motor Management, Ethernet/IP, Modbus/TCP, 6 logic inputs, 3 logic outputs, 5 to 100A, 24VDC

Overview

Motor controller, TeSys T, Motor Management, Ethernet/IP, Modbus/TCP, 6 logic inputs, 3 logic outputs, 5 to 100A, 24VDC
TeSys T is a motor management system that provides full motor monitoring, control, and protection when used with short circuit protection and a contactor. TeSys T manages most critical processes while reducing downtime and increasing productivity. TeSys T is a flexible system that integrates seamlessly into your automation system through five major communication protocols. TeSys T predicts what will happen in the process, as it accurately monitors current, voltage, and power over a wide range. This controller is the central component in the motor management system. The module manages the basic functions of the motor management system. It manages the measurement of 3 phase current via integral current transformers from 0.4 to 100 A or up to 810 A by external current transformers. It also measures ground current with internal or external ground sensors, motor temperature and the inputs and outputs for the various motor control modes, detected fault management and other functions. Ethernet/IP and Modbus/TCP protocol is used by this controller. Ethernet TCP/IP communication is used. This module has 6 discrete logic inputs, 3 relay logic outputs and a relay output for detected fault signaling overload relay. The current range of this controller is 5 to 100 amperes. 24 VDC is used to power this controller. Controller has the following certifications: UL, CSA NOM, ATEX, BV, EAC, RINA, LROS, DNV, ABS, GL, KERI, RMRoS, C-Tick and CCC.
Also known as: 785901830535, LTMR100EBD

Specifications

Customer Reviews

No reviews for this product
(0)