Terminal Block, Knife Disconnect, 4 mm, 3 Connection, 2 on 1 Side, Gray

Item #: 653252

Cat #: 1492-JKD4TW

UPC: 662074735440

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Knife Disconnect, Feed-Through, 4 mm (# 30 AWG - # 10 AWG), 3 Connection Points, 2 on 1 Side, Gray (Standard), 50 per Pack

Overview

Terminal Block, Knife Disconnect, Feed-Through, 4 mm (# 30 AWG - # 10 AWG), 3 Connection Points, 2 on 1 Side, Gray (Standard), 50 per Pack
Also known as: 662074735440, 1492-JKD4TW

Specifications

Type: Terminal Block, Knife Disconnect
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Amps: 22
Allowable Gauge Range: 30 - 10
Type: Terminal Block, Knife Disconnect
Volts DC: 600
Color: Gray
Amps: 22
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 30 - 10

Customer Reviews

No reviews for this product
(0)