This product may not be available in all locations.
2
more

Main breaker, QO, 150A, 2 pole, 120/240VAC, 22kA, bolt on mount
Item #: 65322
Cat #: QOM2150VH
UPC: 78590100405
Documents & Guides
Square D,MINIATURE CIRCUIT BREAKER 120/240V 150A,1-Phase,150A,22kA,240VAC,Bolt-On,Box Lugs,Circuit Breaker,Load Center Main Breaker,QO,UL Listed - CSA Certified
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MINIATURE CIRCUIT BREAKER 120/240V 150A,1-Phase,150A,22kA,240VAC,Bolt-On,Box Lugs,Circuit Breaker,Load Center Main Breaker,QO,UL Listed - CSA Certified
QO® Circuit Breaker Load Centers from Square D® are Underwriters Laboratories (UL) Listed panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people.
Also known as: 78590100405, QOM2150VH
Specifications
Poles: | 2 |
Family / Style: | QO |
Volts AC: | 120/240 |
Amps: | 150 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 22 kA |
Family / Style: | QO |
Amps: | 150 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)