PowerFlex 523 AC Drive, 15 kW (20 Hp), 200-240 V AC Input, 50 Hz/60

Item #: 653160

Cat #: 25A-B062N104

UPC: 885630952420

Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex 523 AC Drive, 15 kW (20 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 3 Phase, 62 A, E Frame

Overview

PowerFlex 523 AC Drive, 15 kW (20 Hp), 200-240 V AC Input, 50 Hz/60 Hz, 3 Phase, 62 A, E Frame
Cost-effective and ideal for standalone machines. PowerFlex® 523 AC drives have an innovative, modular design. You’ll love the fast, easy installation and configuration and convenient programming features. Allen-Bradley® catalog item 25A-B062N104 from Rockwell Automation® is a 240 V AC, three phase PowerFlex 523 AC drive. It has 62 A output current and a E frame. And it is IP20 NEMA /open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 885630952420, 25A-B062N104

Specifications

Type: General Purpose Drives
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)