WIRE, 16/3 P/S CORD-SPT3 GENPURPOSE

Item #: 653092

Cat #: 56959601

UPC: 032886872198

Sign In or Register to view pricing and more.
Documents & Guides
"WIRE, 16/3 P/S CORD-SPT3 GENPURPOSE" 1 EA

Overview

"WIRE, 16/3 P/S CORD-SPT3 GENPURPOSE" 1 EA
Also known as: 032886872198, 56959601

Specifications

Jacket: Rubber
Length: 250 ft
Volts AC: 300
Conductors: 3
Material: Copper
Color: White
Gauge: 16
Jacket: Rubber
Volts AC: 300
Material: Copper
Gauge: 16
Length: 250 ft
Conductors: 3
Color: White

Customer Reviews

No reviews for this product
(0)