Breaker, Main, 225A, 2P, 120/240VAC, 22kAIC, Type QOM2

Item #: 65303

Cat #: QOM2225VH

UPC: 78590100407

Breaker, Main, 225 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Main, 225 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Type QOM2
Also known as: 78590100407, QOM2225VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 225
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QO
Amps: 225
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)