Aux Contact Holder

Item #: 652944

Cat #: BAC-HOLDER2

UPC: 051712401630

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series BAC auxiliary contact, Auxiliary Contact Holder, Used with BAC05 and BAC06

Overview

Eaton Bussmann series BAC auxiliary contact, Auxiliary Contact Holder, Used with BAC05 and BAC06
Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.
Also known as: 051712401630, BAC-HOLDER2

Specifications

Amps: 10
Amps: 10

Customer Reviews

No reviews for this product
(0)