![Ballast Body-hps 100watt Ballast Body-hps 100watt](https://rexel-cdn.com/products/image.jpg?i=AB7F99A4-7B21-4336-AE71-BA1B8F0C4F9A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Mercmaster Iii Ml Series Ballast Body, Lamp Type: 100 Wtt 9500 Lm Medium High Pressure Sodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120/208/240/277 V, Number of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 Pct Maximum) Aluminum Moun T Maximum) Aluminum, Ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Classi, Zone 2, Ex Nr Iic (z); Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 and 2, Groups E, F, G; Class Iii; Ul 1598a, 60079-15, 844; Csa Lr25428, For Globe
Overview
Mercmaster Iii Ml Series Ballast Body, Lamp Type: 100 Wtt 9500 Lm Medium High Pressure Sodium, Lamp Wattage: 100 Wtt, Voltage Rating: 120/208/240/277 V, Number of Lamps: 1, Material: Cast Copperfree (4/10 Of 1 Pct Maximum) Aluminum Moun T Maximum) Aluminum, Ambient Temperature Range: 65 Deg C, Temperature Range: 90 Deg C Supply Wire, Ballast Type: High Reactance High Power Factor Autotransformer (hx-hpf), Ballast Quantity: 1, Frequency Rating: 60 Hz, Enclosure: Nema 4x, Ip66, Standard: Class I, Division 2, Groups A, B, C, D; Class I, Zone 2, Aex Na Nr Iic (z2); Classi, Zone 2, Ex Nr Iic (z); Class I, Zone 2, Aex Nr Iic (zb); Class Ii, Division 1 and 2, Groups E, F, G; Class Iii; Ul 1598a, 60079-15, 844; Csa Lr25428, For Globe
Also known as: 781381633796, MLBG10LMT
Specifications
Material: | Aluminum |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)