
NEMA 12 LAY" WIREWAY 90 ELBOW, OUTSIDE-TOP O
Item #: 652937
Cat #: 66-12LE9AC
UPC: 782051005011
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outside-top opening, NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"
Sign In or Register to view pricing and more.
Overview
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outside-top opening, NEMA 12, Steel, ANSI 61 gray painted, 6" X 6"
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051005011, 66-12LE9AC
Specifications
Color: | Gray |
Height: | 6 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12 |
Color: | Gray |
Material: | Steel |
Height: | 6 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)