This product may not be available in all locations.
1
more

Breaker, 1P, 25A, 120/240VAC, 10kAIC, Plug-In
Item #: 65292
Cat #: QO125
UPC: 78590101041
Documents & Guides
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Plug-On, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
Overview
25 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QO, Plug-On, 10 kAIC, 120/240 VAC.
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 78590101041, QO125
Specifications
Family / Style: | QO |
Poles: | 1 |
Volts AC: | 120/240 |
Amps: | 25 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 1 |
Amps: | 25 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)