Coil, Replacement Unlatch, 24VAC, 8903SM or SP Lighting Contactor

Item #: 652865

Cat #: 2959S13W36B

UPC: 785901470274

Sign In or Register to view pricing and more.
Documents & Guides
Coil, Replacement Unlatch, 24 Volt AC, 8903SM or SP Lighting Contactor

Overview

Coil, Replacement Unlatch, 24 Volt AC, 8903SM or SP Lighting Contactor
Also known as: 785901470274, 2959S13W36B

Specifications

Mounting: Device
Type: Replacement Coil, Unlatch
Amps: 30
Volts AC: 24
Standards: California Proposition 65
Mounting: Device
Amps: 30
Standards: California Proposition 65
Type: Replacement Coil, Unlatch
Volts AC: 24

Customer Reviews

No reviews for this product
(0)