NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V

Item #: 65285

Cat #: 509-TOD-A2E

UPC: 662072588963

NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V 60 Hz, Size 00, 9 A, E1 OLR, 1.0-5.0 A
Sign In or Register to view pricing and more.

No associated products found.

Overview

NEMA Non-Reversing Starter, 3 Phase, Open Type, 110 V 50 Hz, 120 V 60 Hz, Size 00, 9 A, E1 OLR, 1.0-5.0 A
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-TOD-A2E from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072588963, 509-TOD-A2E

Specifications

Type: Open, Motor Starters
Standards: Build America Buy America Compliant
Type: Open, Motor Starters
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)