This product may not be available in all locations.
2
more
![Breaker, Plug In, Tandem, 1P, 20/30A, 120/240VAC, 10kAIC Breaker, Plug In, Tandem, 1P, 20/30A, 120/240VAC, 10kAIC](https://rexel-cdn.com/products/pdocrefqo2030da19pfiletyperendition4000png.jpg?i=463EFC97-32A7-4924-A69A-8BEDE86B773F&f=420)
Breaker, Plug In, Tandem, 1P, 20/30A, 120/240VAC, 10kAIC
Item #: 65280
Cat #: QO2030
UPC: 785901001010
Sign In or Register to view pricing and more.
Documents & Guides
20/30 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Overview
20/30 Amp, 1-Pole, QO Type, Plug-On Circuit Breaker, 10 kAIC, 120/240V AC. For use as Non-CTL. For Replacement use Only.
Also known as: 785901001010, QO2030
Specifications
Family / Style: | QO |
Amps: | 20, 30 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20, 30 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)