Disconnect Switch, Enclosed, 16A, 600VAC, 3P, Red/Yellow Knob, 1NO/NC

Item #: 6528

Cat #: 194E-FA16E-P11-PE

UPC: 781180727290

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole

Overview

Disconnect Switch, Enclosed, Painted Steel, NEMA 3/4/12, IP66, 16 Amp, 500 Volt AC, 3-Pole, Red/Yellow Handle, 1 Normally Open, 1 Normally Closed, Auxiliary Contact, Grounding Pole
IEC Load Switch, NEMA Type 3/4/12 - IP66 Painted Steel - Base / DIN Rail, Handle Color:Red / Yellow, 16A, 3 Poles
Also known as: 781180727290, 194E-FA16E-P11-PE

Specifications

Type: Disconnect Switch, Enclosed
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Color: Red/Yellow
Material: Steel
Volts AC: 600
Amps: 16
Family / Style: 194E
Type: Disconnect Switch, Enclosed
Poles: 3
Color: Red/Yellow
Volts AC: 600
Family / Style: 194E
IP/NEMA Rating: IP66, NEMA 12, NEMA 3, NEMA 4
Mounting: Surface
Material: Steel
Amps: 16

Customer Reviews

No reviews for this product
(0)