Circuit Breaker, Miniature, 7A, 1P, Supplementary, Trip D

Item #: 652782

Cat #: 1492-SPM1D070

UPC: 885630617411

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 7 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 7 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630617411, 1492-SPM1D070

Specifications

Amps: 7
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 7
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Volts DC: 48
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)