Illuminated push-button, 9001K, metal, mushroom 41mm, red, 30mm, 2 pos, push-pull, 110-120V, 1 C/O

Item #: 652768

Cat #: 9001KR9P1R05H13

UPC: 785901034179

Sign In or Register to view pricing and more.
Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110-120V, 1 C/O

Overview

Illuminated push-button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push-pull, 110-120V, 1 C/O
This mushroom shaped push-button is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to its prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and easily connected with control circuits It weights 0.263 kg High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901034179, 9001KR9P1R05H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)