SQD RSL1PRBU RELAY + SPRING CLAMP

Item #: 652723

Cat #: RSL1PRBU

UPC: 785901645917

Sign In or Register to view pricing and more.
SQD RSL1PRBU RELAY + SPRING CLAMP SOCKET 24 VAC/VDC

Overview

SQD RSL1PRBU RELAY + SPRING CLAMP SOCKET 24 VAC/VDC
Also known as: 785901645917, RSL1PRBU

Specifications

Mounting: Plug
IP/NEMA Rating: IP40
Standards: California Proposition 65
Mounting: Plug
Standards: California Proposition 65
IP/NEMA Rating: IP40

Customer Reviews

No reviews for this product
(0)