This product may not be available in all locations.
3
more
Breaker, 30/20A, 1P, 120V, 10 kAIC, HomeLine Twin CB
Item #: 65271
Cat #: HOMT3020
UPC: 785901706366
Sign In or Register to view pricing and more.
Documents & Guides
30/20 Amp, 1-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Overview
30/20 Amp, 1-Pole, HomeLine Plug-On Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 785901706366, HOMT3020
Specifications
Family / Style: | Homeline |
Amps: | 20, 30 |
Poles: | 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | Homeline |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps: | 20, 30 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)