Pump Panel, 100A, 600VAC, Fusible Disconnect, Size 3, 120VAC Coil

Item #: 652678

Cat #: ECN5432AAG

UPC: 782114194164

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA Freedom, 100 Amp, 600 Volt AC, Fusible Disconnect Switch, 3-Phase, Size 3, 120 Volt AC Coil, NEMA 3R, Enclosure

Overview

Pump Panel, NEMA Freedom, 100 Amp, 600 Volt AC, Fusible Disconnect Switch, 3-Phase, Size 3, 120 Volt AC Coil, NEMA 3R, Enclosure
Also known as: 782114194164, ECN5432AAG

Specifications

Volts AC Control: 120
Phase: 3
Type: Fused, Pump Panel
Size: 1
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Volts AC Control: 120
Type: Fused, Pump Panel
Amps: 100
Volts AC: 600
Phase: 3
Size: 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)