Operator Mechanism, Variable Depth, External Black, Handle, 12" Shaft, K Frame

Item #: 652579

Cat #: 140G-K-RVM12B

UPC: 885630980355

Sign In or Register to view pricing and more.
Documents & Guides
Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame K Breakers

Overview

Operator Mechanism, Rotary, External Black, Handle, Variable Depth, 12 Inch Shaft Length, for Frame K Breakers
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-K-RVM12B from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980355, 140G-K-RVM12B

Specifications

Size: K Frame
Type: Handle, Shaft, Operator Mechanism
Length: 12 in
Color: Black
Family / Style: 140G
Size: K Frame
Length: 12 in
Family / Style: 140G
Type: Handle, Shaft, Operator Mechanism
Color: Black

Customer Reviews

No reviews for this product
(0)