Breaker, Molded Case, 110A, 480VAC, G frame, 25 kAIC, Thermal Magnetic, 3P

Item #: 652442

Cat #: 140G-G2C3-D11

UPC: 885630446882

Sign In or Register to view pricing and more.
Documents & Guides
Molded Case Circuit Breaker, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 110 A

Overview

Molded Case Circuit Breaker, G frame, 25 kA Interrupt Rating, T/M - Thermal Magnetic, 3 Poles, Rated Current 110 A
A circuit breaker is a reusable semi-automatic switching device that is designed to protect downstream devices and wiring from harmful conditions in the power supply that runs through the breaker, while also allowing the complex power demands of the system to pass through. Breaker design specifics are defined by multiple standards: Bulletin 140G circuit breakers are broadly designed for global industrial application for low-voltage, three-phase power systems and are subject to the details of both UL and IEC sta
Also known as: 885630446882, 140G-G2C3-D11

Specifications

Poles: 3
Volts AC: 480
Amps: 110
Type: Breaker; Molded Case, Circuit Breakers
Size: G Frame
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 110
Size: G Frame
Volts AC: 480
Type: Breaker; Molded Case, Circuit Breakers
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)