Terminal Block, One-Circuit Feed-Through, IEC, 2.5 mm, Screw, Gray

Item #: 652422

Cat #: 1492-JC3

UPC: 662073059080

Documents & Guides
AB 1492-JC3 2.5 SQUARE MM COMB STYLE TERMINAL BLOCK
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 1492-JC3 2.5 SQUARE MM COMB STYLE TERMINAL BLOCK
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JC3 from Rockwell Automation® is a gray 5. 1 x 45. 4 x 30 mm (0. 20 x 1. 79 x 1. 18 IN) terminal block with one pole and screw connections. It is a feed-through block with two plug-in comb connections on one side.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073059080, 1492-JC3

Specifications

Family / Style: 1492
Type: Pluggable Blocks
Family / Style: 1492
Type: Pluggable Blocks

Customer Reviews

No reviews for this product
(0)