Single-Gang QUICKPORT™ Wallplate, 1-Port, Gray

Item #: 6524

Cat #: 41080-1GP

UPC: 078477835562

Sign In or Register to view pricing and more.
Single-Gang QUICKPORT™ Wallplate, 1-Port, Gray

Overview

Single-Gang QUICKPORT™ Wallplate, 1-Port, Gray
Single-Gang QUICKPORT Wallplates accept QUICKPORT connectors to support multimedia applications with 1, 2, 3, 4, or 6 ports. Use where a one-piece, single-gang, economical flush-mount housing is desired. Available in six colors (white, light almond, ivory, gray, brown, and black) with color-matched screws.
Also known as: 078477835562, 41080-1GP

Specifications

Mounting: Box
Color: Gray
Material: Plastic
Gangs: 1
Number of Ports: 1
Mounting: Box
Material: Plastic
Number of Ports: 1
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)