Compact High Intensity LED Downlight, 27W, 28V, Green

Item #: 652385

Cat #: SHELW2100GND6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact High Intensity LED Downlight, 27 Watt, 28 Volt, Lumens: 2100, CRI: 70, Color Temperature: 6000K, Color: Green

Overview

Compact High Intensity LED Downlight, 27 Watt, 28 Volt, Lumens: 2100, CRI: 70, Color Temperature: 6000K, Color: Green
Also known as: SHELW2100GND6

Specifications

Color: Green
Wattage: 27
Color Temperature: 6000 (Daylight)
Volts DC: 28
Light Technology: LED
Color: Green
Color Temperature: 6000 (Daylight)
Light Technology: LED
Wattage: 27
Volts DC: 28

Customer Reviews

No reviews for this product
(0)