Compact High Intensity LED Downlight, 27W, 28V, White

Item #: 652384

Cat #: SHELW2100WND6

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact High Intensity LED Downlight, 27 Watt, 28 Volt, Lumens: 2100, CRI: 70, Color Temperature: 6000K, Color: White

Overview

Compact High Intensity LED Downlight, 27 Watt, 28 Volt, Lumens: 2100, CRI: 70, Color Temperature: 6000K, Color: White
Also known as: SHELW2100WND6

Specifications

Wattage: 27
Color Temperature: 6000 (Daylight)
Color: White
Volts DC: 28
Light Technology: LED
Wattage: 27
Color: White
Light Technology: LED
Color Temperature: 6000 (Daylight)
Volts DC: 28

Customer Reviews

No reviews for this product
(0)