NM-B - 14-3 Solid Copper 250', Blue (Some Remaining White Inventory)

Item #: 65236

Cat #: RMX143WG250CL

UPC: 048243163502

Sign In or Register to view pricing and more.
(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Blue (Some Remaining White Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Blue to be the default color for 14/3 NM-B instead of the traditional White. As inventories adjust, customers could receive either color. ***

Overview

(3) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Blue (Some Remaining White Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Blue to be the default color for 14/3 NM-B instead of the traditional White. As inventories adjust, customers could receive either color. ***
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243163502, RMX143WG250CL, Pull wire

Specifications

Length: 250 ft
Color: Blue, White
Conductors: 3
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 14
Length: 250 ft
Conductors: 3
Material: Copper
Gauge: 14
Color: Blue, White
Jacket: PVC
Volts AC: 600

Customer Reviews

No reviews for this product
(0)