800H 2 Pos Selector Switch, Spring Return, Standard Cam, White

Item #: 65233

Cat #: 800H-HR5

UPC: 662073630586

Sign In or Register to view pricing and more.
Documents & Guides
30 MM SELECTOR SWITCH 800H PB

Overview

30 MM SELECTOR SWITCH 800H PB
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-HR5 from Rockwell Automation® is a white, two-position, 30 mm selector switch. It is a standard knob spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073630586, 800H-HR5

Specifications

Type: 30mm Knob Type
Type: 30mm Knob Type

Customer Reviews

No reviews for this product
(0)