Circuit Breaker, Miniature, 7A, 2P, Supplementary, Trip D

Item #: 652250

Cat #: 1492-SPM2D070

UPC: 885630616865

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D

Overview

Circuit Breaker, Miniature, 7 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Highly Inductive, Trip Curve D
Also known as: 885630616865, 1492-SPM2D070

Specifications

Poles: 2
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve D
Amps: 7
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)