8-32 X 3 Flat Head Slotted Machine Screws Zinc

Item #: 652232

Cat #: FM8323

UPC: 781002650669

Sign In or Register to view pricing and more.
Documents & Guides
8-32 X 3 Flat Head Slotted Machine Screws Zinc

Overview

8-32 X 3 Flat Head Slotted Machine Screws Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002650669, FM8323

Specifications

Drive: Slotted
Length: 3 in
Material: Steel
Screw Head: Flat
Size: # 8
Drive: Slotted
Material: Steel
Size: # 8
Length: 3 in
Screw Head: Flat

Customer Reviews

No reviews for this product
(0)