800H 2 Pos Selector Switch, Spring Return, Standard Cam, 1 NO Stand

Item #: 65223

Cat #: 800H-HR5D1

UPC: 662073630609

Sign In or Register to view pricing and more.
Documents & Guides
800H 2 Pos Selector Switch, Spring Return, Standard Cam, 1 NO Standard, White

Overview

800H 2 Pos Selector Switch, Spring Return, Standard Cam, 1 NO Standard, White
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-HR5D1 from Rockwell Automation® is a white, two-position, 30 mm selector switch. It has one normally open standard contact. It is a standard knob spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073630609, 800H-HR5D1

Specifications

Volts DC: 250
Amps: 1, 10
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Volts AC: 600
Type: Power Fuse
Interrupt Rating AC: 200 kA
Amps: 1, 10
Mounting: Cartridge
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)