M12™ 3/8” Drill/Driver

Item #: 652148

Cat #: 2407-20

UPC: 045242300778

Sign In or Register to view pricing and more.
Documents & Guides
Drill Driver, M12, Cordless, RPM: 0 - 400/0 - 1500, Torque: 275 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.1 lbs ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Drill Driver, M12, Cordless, RPM: 0 - 400/0 - 1500, Torque: 275 in-lbs, Voltage: 12V, Chuck: 3/8", Weight: 2.1 lbs ***Bare Tool Only, Battery & Charger Sold Separately***
Drill and fasten up to 35% faster with the only tool in its class that has an all-metal locking chuck. The powerful M12TM cordless lithium-ion 3/8 in. drill/driver delivers 275 in-lbs of torque – up to 25% more torque than the competition – and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency.
Also known as: 045242300778, 2407-20, Makita impact, Mil 1

Specifications

Type: Bare Tool, Drill Driver
Volts DC: 12
Type: Bare Tool, Drill Driver
Volts DC: 12

Customer Reviews

No reviews for this product
(0)