Switch, Manual Starter, Toggle Type, NEMA 1 Enclosure, 2P

Item #: 65205

Cat #: 600-TAX5

UPC: 781180195235

Documents & Guides
Switch, Manual Starter, 2-Pole, NEMA 1 Enclosure, 1 Horse Power, 115 - 277 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch, Manual Starter, 2-Pole, NEMA 1 Enclosure, 1 Horse Power, 115 - 277 Volt AC
Bulletin 600 switches offer overload protection for small 1-phase AC/DC motors. NEMA manual motor starting switches from Allen-Bradley® are designed for use on motor starting installation. Catalog item 600-TAX5 from Rockwell Automation® is a two-pole, toggle NEMA single phase manual starting switch. It is a type 1 general purpose enclosure, switch only, surface mounting.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180195235, 600-TAX5

Specifications

Horsepower: 1
Type: Switch, Manual Starter
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 1
Poles: 2
IP/NEMA Rating: NEMA 1
Type: Switch, Manual Starter
Mounting: Surface

Customer Reviews

No reviews for this product
(0)