![1" Type ZHUA Liquidtight Flexible Metal Conduit, Black, 100' 1" Type ZHUA Liquidtight Flexible Metal Conduit, Black, 100'](https://rexel-cdn.com/products/36c2983e1c5d2a53f16ed29d372204e3b9a7a92a-native.jpg?i=372327BE-EA5C-413C-8635-B44B6D49C1C2&f=420)
1" Type ZHUA Liquidtight Flexible Metal Conduit, Black, 100'
Item #:
651892
Cat #:
39831
UPC:
714118398316
Sign In or Register to view pricing and more.
1" Type ZHUA - Zero Halogen-Low Smoke-Low Flame Spread Liquid-Tight Flexible Metal Conduit (LFMC), Black, 100 Foot Carton
Overview
1" Type ZHUA - Zero Halogen-Low Smoke-Low Flame Spread Liquid-Tight Flexible Metal Conduit (LFMC), Black, 100 Foot Carton
Conduit shall be Anaconda SEALTITE® Type ZHUA. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with an integral bonding wire in sizes 3/8" thru 1-1/4". Conduit shall have a sunlight resistant, flame retardant, LOW SMOKE AND ZERO HALOGEN TPU jacket in electrical trade sizes 3/8" thru 4". Conduit shall be UL listed, and IP 67 rated when installed with approved end connectors.
Also known as: 714118398316, 39831
Specifications
Length: | 100 ft |
Diameter: | 1 in |
Jacket: | TPE |
Color: | Black |
Material: | Steel |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Type: | ZHUA - Zero Halogen |
Length: | 100 ft |
Jacket: | TPE |
Material: | Steel |
Family / Style: | SEALTITE® |
Diameter: | 1 in |
Color: | Black |
Package Type: | Coil |
Type: | ZHUA - Zero Halogen |
Customer Reviews
No reviews for this product
(0)