Solenoid, Electric Cylinders, 600mm, 460VAC 1024 sin/cos

Item #: 651876

Cat #: MPAR-B3600H-M2A

UPC: 884951093706

Sign In or Register to view pricing and more.
Documents & Guides
Solenoid, MP-Series, Electric Cylinders, 600 mm (23.62 Inch), 460 Volt AC, Multiturn 1024 sin/cos ABS Encoder, No Brake

Overview

Solenoid, MP-Series, Electric Cylinders, 600 mm (23.62 Inch), 460 Volt AC, Multiturn 1024 sin/cos ABS Encoder, No Brake
Also known as: 884951093706, MPAR-B3600H-M2A

Specifications

Size: 600 mm
Type: Solenoid, Electric Cylinder
Volts AC: 460
Size: 600 mm
Volts AC: 460
Type: Solenoid, Electric Cylinder

Customer Reviews

No reviews for this product
(0)