NM-B - 10-3 Solid Copper 250', Pink (Some Remaining Orange Inventory)

Item #: 65183
Cat #: RMX103WG250CL
UPC: 048243005956
Sign In or Register to view pricing and more.
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Pink (Some Remaining Orange Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 10/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Pink (Some Remaining Orange Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 10/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243005956, RMX103WG250CL

Specifications

Gauge: 10
Length: 250 ft
Conductors: 3
Color: Orange, Pink
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10
Conductors: 3
Jacket: PVC
Volts AC: 600
Length: 250 ft
Color: Orange, Pink
Material: Copper

Customer Reviews

No reviews for this product
(0)