NM-B - 14-2 Solid Copper White 1000'

Item #: 65173

Cat #: RMX142WG1000RL

UPC: 048243263011

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Reel, Non-Metallic Sheathed Cable
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: 048243263011, RMX142WG1000RL, rope

Specifications

Conductors: 2
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Jacket: PVC
Color: White
Gauge: 14 AWG
Length: 1000 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)