This product may not be available in all locations.
Limit Switch, Wobble Stick, Wire Extension, Operator, 10A, 600VAC
Item #: 651725
Cat #: 9007C62K
UPC: 785901857365
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Wobble Stick, Wire Extension, Operator, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts
Overview
Limit Switch, Wobble Stick, Wire Extension, Operator, 10 Amp, 600 Volt AC, 2 Normally Open, 2 Normally Closed, Contacts
Also known as: 785901857365, 9007C62K
Specifications
Type: | Limit Switch, Wobble Stick Operator |
Amps: | 10 |
Mounting: | Surface |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Limit Switch, Wobble Stick Operator |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 10 |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)