Push Button, Push-Pull, Red, 30mm, 1NC, NEMA 4/13

Item #: 65165
Cat #: 800T-FX6D2
UPC: 662073463085
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Red, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, Red, 30mm, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073463085, 800T-FX6D2

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Type: Push-Pull, Pushbutton
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)