Air Conditioner

Item #: 651616

Cat #: N360846G100

UPC: 783510238834

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, 8000btu 460v 3ph Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner - N360846 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray

Overview

Air Conditioner, 8000btu 460v 3ph Low Ambient Kit, Bulletin Mclg (mclean Spectracool Air Conditioner - N360846 Narrow Spectracool), Size/dims: 36.00x11.50x14.00, Material: Steel, Finish: Lt Gray
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510238834, N360846G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)