
4 Port USB Receptacle Device Black
Item #: 651611
Cat #: USB4P-E
UPC: 078477658048
Documents & Guides
USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Black
Sign In or Register to view pricing and more.
Overview
USB Charger, 4-Port, Type A 2.0, 4.2 Amp, 25W, 125V, Black
4.2A 4-port USB Charger Decora Style. - Black
Also known as: 078477658048, USB4P-E
Specifications
Color: | Black |
Color: | Black |
Customer Reviews
No reviews for this product
(0)